SANWA SUPPLY USB cable

Sebelum PPN:
Rp119.900 - Rp249.900
Spesifikasi
ShieldingDouble shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect a computer, USB hub, or USB device that conforms to the USB2.0 and USB1.1 standards. (Connect a device with a "series A" connector to a device with a "series B" connector.)
USB2.0 / 1.1 compatible High quality cable compatible with USB2.0 "HI-SPEED" mode. Since it meets the electrical characteristics of the cable specified by USB2.0, you can connect USB2.0 / 1.1 devices.
Since the simple packaging is simplified, it is a USB cable with a simple packaging that is not bulky during transportation and has little dust even after unpacking.
Lead-free solder We use lead-free solder that does not contain lead, which causes environmental pollution such as soil and groundwater.
Incinerator-friendly package Since it uses non-PVC material, it does not generate harmful substances during incineration and is an environmentally friendly package.
Double shielded cable A sealed aluminum shield is applied to the inside of the copper high-density braided shield material to protect important data from most noise from low to high frequencies.
Twisted pair cable (signal wire) A twisted pair wire that is resistant to noise is used by twisting two core wires each.
The inside of the mold connector is hardened with a resin mold, and the entire surface is shielded to prevent external interference and prevent noise. It also has excellent vibration resistance and impact resistance.
Gold-plated pin We use gold-plated pins (contacts) that are resistant to rust and have less risk of signal deterioration due to aging.
Feature
Specification
■ Cable length: Approximately 2m SR ■ Cable diameter: Approximately 5.0mm ■ Connector shape: USB A connector male-USB B connector male ■ Wire material standard (UL): UL20276 ■ Standard: USB2.0 / USB1.1 Not certified

Ulasan Produk

Tidak ada ulasan