Henkan Meijin USB cable

Sebelum PPN:
Rp109.900
Spesifikasi
Cable Length (cm)About 20
Cable Length (m)0.2
ColorBlue
Connector ShapeUSB A (female) - USB A (right L-shaped male)
Conversion TypeMale-female
Mass (g)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable that converts USBA to the right with L type. The 20cm cable length makes it easy to handle. It can be used when you do not want to apply tension to the terminal. As the protrusion becomes smaller, the range of use is greatly expanded.
* The product is a consumer product for the domestic market.

Ulasan Produk

Tidak ada ulasan