Spesifikasi
| Cable Length (m) | About 0.38 |
|---|---|
| Frequency Characteristic | 20~20000Hz |
| Operating Temperature/Humidity Range | 0 to 50°C/10 to 90% |
| Plug Shape | USB-A |
| Port | Mini USB (product side) |
| Set Contents | Main unit, USB cable (approximately 38 cm), instruction manual, warranty card |
| Storage Temperature Range (°C) | -5~55 |
| Suitable Models | Windows-equipped (DOS/V) PC, Apple Mac series, Chrom OS-equipped PC *Models with a standard USB port (A connector) |
| Supported OS | Windows: 11/10/8.1/8/7, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.3-10.7* Compatible only with USB A port models, ChromeOS: ChromeOS |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a conversion adapter that allows you to connect a 4-pole headset for smartphones and tablets to USB.
No sound card or drivers required. Easy connection by just plugging into a USB port.
It is hard to be influenced by the noise in the PC and realizes clear high-quality sound.
It can be used on a computer that does not have a microphone jack or a computer that already has a headphone jack.
With microphone mute and volume control switch.
No sound card or drivers required. Easy connection by just plugging into a USB port.
It is hard to be influenced by the noise in the PC and realizes clear high-quality sound.
It can be used on a computer that does not have a microphone jack or a computer that already has a headphone jack.
With microphone mute and volume control switch.
Feature
SpecificationBit depth: 16Bit, Sampling rate: 44.1kHz / 48kHz
Ulasan Produk
Tidak ada ulasan




















































































































































