SANWA SUPPLY USB audio conversion adapter

Sebelum PPN:
Rp669.900
Spesifikasi
Cable Length (m)About 0.16
Frequency Characteristic20~20000Hz
Operating Temperature/Humidity Range0 to 50°C/10 to 90%
Plug ShapeUSB-A
Power Consumption (W)0.25
S/N Ratio>70dB
Set ContentsMain unit, instruction manual, warranty card
Storage Temperature Range (°C)-5~55
Suitable ModelsWindows-equipped (DOS/V) PC, Apple Mac series, Chrom OS-equipped PC *Models with a standard USB port (A connector)
Supported OSWindows: 11/10/8.1/8/7, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.3-10.7* Compatible only with USB A port models, ChromeOS: ChromeOS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conversion adapter that allows you to connect headphones and microphones with a 3.5m plug to USB.
No sound card or drivers required. Easy connection by just plugging into a USB port.
It is hard to be influenced by the noise in the PC and realizes clear high-quality sound.
It can be used on a computer that does not have a microphone jack or a computer that already has a headphone jack.
With microphone mute and volume control switch.
Feature
Specification
Bit depth: 16Bit, Sampling rate: 44.1kHz / 48kHz

Ulasan Produk

Tidak ada ulasan