SANWA SUPPLY USB audio conversion adapter

Sebelum PPN:
Rp609.900
Spesifikasi
Plug ShapeUSB Type-C body side: DIA3.5mm 4-pole mini (female), USB Type-C (female, for charging)
Suitable ModelsSmartphones, tablets, laptops, and earphones with microphones, earphones, headphones, and headsets with a DIA3.5mm plug that are equipped with a USB Type-C port and compatible with a USB charger or USB PD compatible charger (up to 60W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A conversion adapter that allows you to connect earphones and headsets with a 3.5mm plug to the USB Type-C port of your smartphone or tablet. Equipped with a USB Type-C port for charging and a 3.5mm jack for music playback on both ends, you can listen to music and talk while charging the main unit. If you use a charger that supports USB PD, you can charge up to 60W quickly. (If the device itself also supports USB PD charging) Equipped with a DAC that supports up to 24bit/96KHz, you can enjoy music and movies with high sound quality.

Ulasan Produk

Tidak ada ulasan