SANWA SUPPLY usb adapter

Sebelum PPN:
Rp539.900
Spesifikasi
Applicable StandardBluetooth 5.0
Communication Distance (m)100
Communication Outputclass1
Communication SpeedUp to 3Mbps
Compatible ProfileHSP, HFP, A2DP, AVRCP, ANP, BLP, DI, DUN, FAX, FMP, FTP, GLP, HID, HOGP, HRP, HSRP, HTP, OPP, PAN, PXP, SPP, BPP, GATT, HCRP * Profiles It depends on the standard Windows driver.
Frequency Range2.402~2.480GHz
Power SupplyUSB power supply
Set ContentsProduct body, instruction manual (warranty)
Suitable ModelsCompatible with Bluetooth devices with Bluetooth 5.0 or less Bluetooth built-in smartphones, iPad/iPhone, PCs, etc., models with USB 1.1 or USB 2.0 ports that run the following OS Windows 10, 8.1, 8, 7 (32bit/64bit) )
Supported CodecsSBC
Transmission MethodFHSS
Type of ConnectionUSB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with Bluetooth5.0. By attaching an external BT adapter to your PC, the connection with the device will be stabilized.
Communication is possible up to 100m. (Theoretical value) *Communication distance varies depending on the usage environment.
The ultra-compact size does not get in the way even when worn.
You can add Bluetooth functionality to a PC that does not have Bluetooth functionality.
*Not compatible with Windows 8 Metro UI. *Connection with Bluetooth Ver3.0/2.1/2.0/1.2 compatible devices is also possible. *Do not connect this product to a computer that already has Bluetooth functionality. The installed Bluetooth function may also become unusable.

Ulasan Produk

Tidak ada ulasan