SANWA SUPPLY USB 5Gbps Aluminum Connector Adapter

Sebelum PPN:
Rp249.900
Spesifikasi
Connector ShapeUSB 5Gbps A female connector to Type-C male connector, straight
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsComputers, tablets, smartphones with USB Type-C(TM) ports, and peripheral devices with USB-A terminals.
USB StandardsUSB5Gbps
adapter-TypeUSB Type-C, adapter type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conversion adapter that allows you to connect computer peripherals with USB-A terminals to a USB Type-C port.
It supports high-speed data transfer of up to 5Gbps, allowing you to smoothly exchange large files.
The ultra-compact design minimizes interference with adjacent ports, allowing for comfortable use even when connecting multiple devices simultaneously.
Highly durable aluminum connectors are used.
Supports charging up to 15W (5V/3A). *USB Power Delivery is not supported.
The gold-plated pins are rust-resistant and have minimal signal degradation over time. *DisplayPort Alternate Mode is not supported, so video output is not possible.
Feature
Specification
Output source connector: USB Type-C, Output destination connector: USB Type-A, Charging specifications: Other 15W (5V/3A), DP Alt mode support: Not supported, Operating temperature range: -25 to 45°C, Operating humidity range: 95% RH /12H, Storage temperature range: -25 to 70°C, 95% RH/24H, 95% RH/24H, Operating power supply: 5V, Maximum power consumption (current consumption): 3A MAX, PCB flame retardancy: 94V-0

Ulasan Produk

Tidak ada ulasan