SANWA SUPPLY USB 5Gbps 8K Docking Station

Sebelum PPN:
Rp2.499.900
Spesifikasi
Cable Length (cm)About 50
Connector ShapeUSB Type-C
Input PortUSB PD: Yes
Maximum Input Power (W)USB PD:100
Maximum Output Power (W)USB PD:85
Number of Ports3 port
Power Supply MethodBus power/self power (when connected to power supply)
Supply Current (mA)Maximum 3000 (total of all ports when bus-powered)
Type of CableIntegrated cable type
USB Port NumberType-C female/USB 5Gbps: 1 port, A female/5Gbps: 2 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Type-C mobile docking station that allows you to expand your connection to HDMI displays, USB devices, and wired LAN with a single Type-C cable.
By connecting a single Type-C cable, you can comfortably operate large screen displays and USB devices, and when you are on the move, such as when going out or attending a meeting, you can easily carry it with you by simply unplugging the single Type-C cable.
You can easily create a multi-display environment (mirror mode/extended mode) without installing software to support "DisplayPort Alternate Mode," which allows you to add an HDMI display via USB Type-C connection.
It supports 8K/30Hz, 4K/120Hz, and HDR, and can output beautiful, high-definition HDMI signals.
It supports USB Power Delivery (USB PD) via USB Type-C, so you can also power a connected computer via this product. It supports charging up to 100W.
It supports Gigabit Ethernet, so it's compatible with Gigabit network environments and can be connected to a wired LAN with just a Type-C cable. *Wake-on-LAN functionality is supported, but compatibility varies depending on the computer model, so operation is not guaranteed.
It has a long cable length of approximately 30 cm, making it easy to handle.
Comes with an L-shaped adapter for easy connection.
*Depending on your computer and PD power adapter, you may see a warning recommending you use the power adapter that came with your computer, but this does not affect usage.
*If the current consumption of the connected device exceeds the current supplied by this product, it may not operate normally with bus power.
*The supported resolutions listed require that your computer supports DisplayPort Alt Mode (DP1.4 or higher).
Feature
Specification
Compatible standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant. *USB 5Gbps is the same standard as USB3.2 Gen1 (USB3.1 Gen1/USB3.0), renamed by the USB-IF (USB Implementers Forum). Maximum data transfer speed (theoretical value): 5Gbps; Power consumption: 15W; Number of supported output displays: 1; Maximum supported resolution: 8K/30Hz

Ulasan Produk

Tidak ada ulasan