Henkan Meijin USB 2 branch cable for charging only (L type)
#Grup produk P113530146
Spesifikasi
| Cable Length (cm) | About 5 |
|---|---|
| Cable Length (m) | 0.05 |
| Maximum Current (A) | 2 (connector total value) |
| Terminal | USB A (L-shaped male) - USB A (female) x 2 (for charging only) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cable splits the USB A terminal into two. It is convenient when you want to charge two devices at the same time. It can be used when you do not want to apply tension to the terminal. The maximum current value supports up to 2A.
* The product is a consumer product for the domestic market.
* The product is a consumer product for the domestic market.
Ulasan Produk
Tidak ada ulasan



















































































































































/42P113530146-1.jpg)
