audio-technica USB / XLR Microphone

Sebelum PPN:
Rp2.399.900
Spesifikasi
Connector ShapeUSB + Type-C / 3-pin XLR-M type
ControlTalk switch (when USB cable / microphone cable is connected), headphone volume control (only when USB cable is connected)
DirectivityUnidirectional
Frequency Characteristic50~15000Hz
Mass (g)About 268
Outer Dimensions (mm)DIA51x183
Output (mW)Headphones: 10 + at + 16Ω
Output TerminalHeadphones: 3.5mm stereo mini jack (only when USB cable is connected)
PlugUSB Type-C
Power SupplyUSB power supply (DC5V)
Screw Driving BitUp to 24bit
Suitable ModelsUSB + 1.0 or 2.0, 64MB + RAM or higher
Supported OSWindows + 8.1, Windows + 10, Mac + OS + X or later
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A handheld microphone ideal for video distribution, streaming, and teleworking.
High-quality sound collection at 192kHz / 24bit, which is rich in information when connected via USB.
A dynamic microphone that does not pick up unnecessary sounds around you.
Unidirectional that can accurately pick up only the targeted voice and sound.
Equipped with a headphone output terminal that enables direct monitoring without delay.
A Φ3.5mm stereo mini terminal is provided on the bottom of the microphone, so you can check the sound being picked up and monitor the voice of the other party.
You can also adjust the volume of headphones from the microphone body.
A tough die-cast body that can be used even on live stages.
Equipped with a slide switch for talk ON / OFF.
It is a handheld type and can collect sound according to the purpose.
You can use it properly according to the purpose, such as holding it in your hand for performance, installing it on a desk stand and using it for distribution.
In addition, it is ideal for narration and vocals because it specializes in collecting sounds in the human voice band.
Compatible with Windows and Mac OS.
Includes a microphone holder and desk stand to quickly set up the content production environment.
Feature
Specification
Corresponding sampling frequency: 44.1kHz / 48kHz / 96kHz / 192kHz

Ulasan Produk

Tidak ada ulasan