SANWA SUPPLY Trackball keyboard

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number64-0901-61
Button Shape2 buttons
Cable Length (m)1.5
Current Consumption (mA)under 100
Dimensions, Width W x Depth D x Height H (mm)303x159x30
InterfaceUSB (A type connector)
Key TypeThin membrane
Key layoutJapanese 109A layout, 89 keys
Key pitch (mm)19 (except for character keys)
Key stroke (mm)3.0±0.2
Mass (g)About 500
Operating Force50±8g
Reading methodOptical
Resolution1000dpi
Suitable ModelPC with Windows (DOS / V)
Supported OSWindows 10.8.1.8.7
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a keyboard with an optical trackball function built into a compact keyboard without a numeric keypad.
It does not require a mouse, which is convenient when you want to operate your computer in a small space.
You can operate the trackball at hand and minimize the movement of your hands.
You can use both the keyboard and trackball with a USB connection.
It is a thin membrane method. It is a structure that supports the key top with a rubber dome. It is thinner and has a shorter stroke than a normal keyboard. You can use it with a light key touch while maintaining a reliable pressing feeling.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands (BIOS settings, SCSI board settings, etc.) before Windows starts cannot be used.

Ulasan Produk

Tidak ada ulasan