SANWA SUPPLY SW-KM2UU Keyboard / Mouse Switch

Sebelum PPN:
Rp929.900
Spesifikasi
AS ONE Part Number64-0900-80
Cable Length (cm)90
Dimensions, Width W x Depth D x Height H (mm)77.99x72x24.35
Included AccessoriesInstruction manual (with warranty)
Interface(For PC) USB A connector male x 2 (shared with mouse), (for console) Keyboard / USB A connector female x 1 mouse / USB A connector female x 1
Mass (g)120
Number of Connections2
Operating Temperature Range (°C)Temperature / 0 to 40 Humidity / 80% or less (no condensation)
Power ConsumptionOperating voltage Power supply from USB port DC + 5V, Current consumption / 58mA (Max.)
Storage Temperature Range (°C)Temperature / 20-60 humidity / 80% or less (no condensation)
Suitable PCPC with Windows (DOS / V), Apple Mac series * A model that has a USB port and the PC manufacturer guarantees the operation of the USB port.
Switching MethodHot key switching (switch between PC A and B): Press the [Ctrl] key twice in succession (but the same Ctrl key) or press the [Scroll Lock] key twice in succession (choose either )

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch between two computers with a pair of USB keyboard and USB mouse. The switching method is as simple as pressing the hot key (Ctrl or ScrLock) on your computer twice. You can instantly switch to the other computer. Since the keyboard port is emulated, you can operate the keyboard immediately after switching. It is possible to start two connected PCs at the same time. A full boot is possible without switching ports at the time of restart (reboot). The USB port for the mouse has a pass-through structure, and the tilt wheel function and multifunction mouse can also be used. You do not need to install software and you can switch and use it just by connecting. No AC adapter is required because it operates by supplying power from the USB port of the computer.
A computer switch that allows you to switch between a pair of USB keyboards and a USB mouse between two computers.

Ulasan Produk

Tidak ada ulasan