SANWA SUPPLY Stereo earphones USB Type-C

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)1.2
DirectivityOmnidirectional
Frequency Characteristic50~20,000Hz,100~10,000Hz
FunctionActive noise cancellation: No
Impedance16Ω,2.2KΩ
Input Sensitivity-42dB±3dB(0dB=1V/Pa,1KHz),-62dB±3dB(0dB=1V/ubar,1KHz)
MaterialEar pads: Silicone
Plug ShapeUSB Type-C
Set ContentsEarphones, 2 earpieces (S/M/L), instruction manual, warranty card <How to use the handheld switch button> - Answer call/end call: 1 short press - Play/pause music: 1 short press - Skip song: 2 short presses - Skip song: 3 short presses
Speaker Unit10mm
Suitable ModelsSmartphones, tablet PCs, Windows (DOS/V) PCs, Apple Mac series, Chrome OS PCs,
TypeDynamic type (stereo), condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy powerful music playback with in-ear earphones that provide high sound insulation and fit snugly in your ears.
The built-in microphone on the hand switch allows you to answer calls and talk hands-free.
With just one button, you can turn on/off incoming calls, play/pause music, skip forward/backward, and more. (*Depending on the model)
Compatible with smartphones, tablets, and computers with Type-C ports.
Feature
Specification
*Stereo compatible: Yes *Hi-Res compatible: No *Volume adjustment: No *Microphone mute function: No *Maximum input: 5mW *Wearing type: Earphone type *Compatible OS Mac: macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11, macOS 10.12 to 10.15, OS X 10.8 to 10.11, Mac OS X 10.0 to 10.7 *Compatible OS Windows: 11, 10, 8.1, 8

Ulasan Produk

Tidak ada ulasan