SANWA SUPPLY Speaker USB power supply

Sebelum PPN:
Rp689.900
Spesifikasi
Frequency Characteristic60-15,00Hz
Input TerminalUSB A connector male
Outer Dimensions (mm)Approximately W70 D57 H70
Power SupplySupplied from USB port (DC5V+500mA or more)
Speaker Size (mm)Approximately 2 inches (50mm diameter)
speakerSealed full-range speaker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These speakers are powered by a USB port. Since they don't require an AC power source, they can be easily installed and wired neatly. The 3.5mm connector allows you to connect them to a variety of devices, including monitors.
Ultra-compact size that can be installed anywhere, allowing for space-saving installation such as under a monitor or on a desk rack.
Ultra-compact yet powerful. Despite its small size, it produces a powerful sound with a maximum output of 6W.
Equipped with a passive radiator on the back! A passive radiator that enhances bass is installed on the back of the product.
Easy-to-operate button layout! The control buttons are located on the front, so you can operate the speaker without having to reach behind it. The power and volume buttons are separate, so you don't have to worry about having to readjust the volume.
Feature
Specification
Load impedance: 4Ω Maximum practical output: 6W (3W 3W)

Ulasan Produk

Tidak ada ulasan