SANWA SUPPLY Slim tap with USB charging function

Sebelum PPN:
Rp689.900 - Rp869.900
Spesifikasi
Anti-trackingYes
Applicable RegionsJapan
CordVFF1.8 mm2 x 2 cores, finished outer dimensions approx.3.4mm x 6.8mm
MagnetYes
Outlet Type2P
OutputUSB: DC5V / 3.4A (total of 2 ports)
Plug Shapeswing
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
Suitable ForElectrical Appliance and Material Safety Law (PSE)
Type of InsulationWith insulation cap
USB PortType-Ax2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slim type power strip that is convenient for connecting to an AC adapter with an alternating top and side outlet layout.
A 3P plug with a ground pin can be inserted by adopting a special outlet shape.
Equipped with two USB charging ports. With a total USB output of 3.4A, you can charge one smartphone and one tablet at the same time.
Uses a swing plug with an insulating cap that is effective in tracking fire prevention.
With a magnet, it can be attached to a steel cabinet desk.

Ulasan Produk

Tidak ada ulasan