SANWA SUPPLY Slim power strip with lightning protection

Sebelum PPN:
Rp549.900 - Rp629.900
Spesifikasi
FunctionBuilt-in lightning guard, double coating, magnet, swing plug, insulating cap
MagnetYes
Number of Outlets8
Outlet Type2P/Normal
Plug ShapeSwing plug
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating125V/15A
StandardPSE compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This slim Tyop power strip features alternating socket layouts on the top and sides, making it convenient for connecting AC adapters.
The special socket shape allows you to insert a 3-prong plug with an earth pin.
The built-in lightning guard protects connected devices from lightning. The confirmation lamp lights up when the lightning guard is activated.
*If the lamp goes out, it is no longer effective and should be replaced with a new one.
It comes with a magnet that can be temporarily fixed to steel.
It uses a swing plug with an insulating cap, which is effective in preventing tracking fires.

Ulasan Produk

Tidak ada ulasan