SANWA SUPPLY Slim power strip compatible with PD33W

Sebelum PPN:
Rp879.900
Spesifikasi
Applicable StandardPSE: Yes
Code TypeDouble covered cord
ConductorCord: 1.8 square (SQ) x 2 cores
Finished Outer Diameter (mm)Cord: 4.2 x 7.6 VFF cord
Interval (mm)Outlet: 25.4
Number of Pot/Pan6 mouths
OutletNormal type
Outlet Shape2P
PlugSwing type
Plug Shape2P
Protective FunctionOvercurrent protection function and automatic identification IC function
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity14A.125V total up to 1400W
Rated InputUSB port: AC100V-125V 50/60Hz
Rated OutputDC5V.3A,<Type-C> DC5V/3A, 9V/3A, 12V/2.75A, 15V/2.2A, 20V/1.65A 33Wmax,<USB-A> DC5V/3A, 9V/2A, 12V/1.5A 18Wmax,<When using Type-C and USB-A simultaneously> Total DC5V/3A 15W max
Target AreaJapan
USB Port Number2 ports (1 USB-A port, 1 Type-C port)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unique design allows you to plug in the plug either vertically or horizontally, making it a highly flexible tap that also makes effective use of the space between the plugs.
The slim design allows for space-saving installation, making it ideal for use around a desk or in the living room.
The back is equipped with anti-slip rubber, which provides stability and prevents slipping during use.
The 180-degree swing plug makes it easy to insert even in tight spaces and is convenient to handle.
The plug is equipped with an insulating cap to prevent tracking fires and increase safety.
Equipped with USB charging function, the USB Type-C port supports PD charging up to 33W, allowing for fast charging.
When using the USB Type-C port and USB-A port simultaneously, you can efficiently charge multiple devices with a maximum combined output of 15W.
The 3m VFF protective insulated cord is highly durable and can be used with confidence.
Feature
Specification
Insulation cap: Yes, Double structure: Yes, Functionality: Normal, USB PD (USB Power Delivery) compatible: Yes

Ulasan Produk

Tidak ada ulasan