SANWA SUPPLY Slim Keyboard

Sebelum PPN:
Rp479.900
Spesifikasi
Cable Length (m)About 1.5
Current Consumption (mA)under 100
Dimensions, Width W x Depth D x Height H (mm)443.5x130.8x22
InterfaceUSB (A type connector)
Key TypeMembrane
Key layoutJapanese 109A layout, 109 keys
Key pitch (mm)19 (except for character keys)
Key stroke (mm)3.0±0.2
Mass (g)About 700
Operating Force55±10g
Supported OSWindows 8(64bit/32bit).7(64bit/32bit).Vista.XP,Windows RT
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a new concept keyboard with a structure that prevents the keys from coming off in order to prevent "key coming off", which is one of the causes of keyboard failure.
By not being able to remove the key, you can prevent accidental ingestion of the child's key and mischief by removing the key.
It has a built-in metal plate that reduces the deflection of the keyboard, so you can get a comfortable keystroke feeling.
It is an isolation type keyboard that is safe for women and does not easily get caught even with long nails.
When you press the key, it becomes a flat shape, so cleaning is easy.
The standard Japanese 109 keyboard is easy for anyone to use, so it can be used in various places such as schools and offices.
The key pitch uses the same "19mm" key pitch as a standard keyboard.
The angle can be adjusted with the stand on the back.
No driver required, just connect to the USB port.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* When using this keyboard for the first time, depending on the model and BIOS of the computer, it may be necessary to connect the PS / 2 mouse or PS / 2 keyboard directly to the main unit before booting.
* Depending on the computer model and BIOS, the USB keyboard may not be recognized after suspend mode (sleep, standby mode). In this case, pull out the connected USB connector and then reconnect it.
Feature
Specification
With numeric keypad

Ulasan Produk

Tidak ada ulasan