Spesifikasi
| AS ONE Part Number | 64-0854-75 |
|---|---|
| Cable Length (m) | About 1.5 |
| Current Consumption (mA) | under 100 |
| Dimensions, Width W x Depth D x Height H (mm) | 340x130x18.5 |
| Interface | USB (A type connector) |
| Key Type | Membrane |
| Key layout | 105 keys, Japanese (with kana) |
| Key pitch (mm) | 15.7 |
| Key stroke (mm) | 2.4±0.5 |
| Mass (g) | About 440 |
| Operating Force | 55±15g |
| Suitable Model | PC with Windows (DOS / V) |
| Supported OS | Windows 8(64bit/32bit).7(64bit/32bit).Vista.XP.2000.Me.98SE.98.95.NT4.1 |
| Type of Connection | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a slim design that does not put a burden on the wrists and shoulders even for long-time input work.
Light key input is possible by adopting pantograph keys that are particular about the feeling of input.
* Special functions (screen brightness adjustment, volume up / down, etc.) assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
Light key input is possible by adopting pantograph keys that are particular about the feeling of input.
* Special functions (screen brightness adjustment, volume up / down, etc.) assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
Ulasan Produk
Tidak ada ulasan




















































































































































