Logicool Slim Folio keyboard case for iPad

Sebelum PPN:
Rp3.999.900
Spesifikasi
Battery Life3 years (assuming 2 hours of typing per day)
FunctionThree modes (typing/sketching/reading) and iPadOS shortcut keys
Key TypePantograph
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsProduct itself, instruction manual, warranty policy
Suitable BatteryCoin type lithium battery x 2
Type of ConnectionBluetooth Low Energy
Warranty Period2-year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This iPad keyboard case features a full-size keyboard with stylus holder, designed for comfort and optimal keystrokes, enabling fast, accurate typing. The Slim Folio is molded to fit your iPad perfectly, protecting the front, back, and corners from scratches and impacts. Its slim and lightweight design makes it easy to carry and use anywhere. Product Features: ・Full-size keyboard with spacious key layout ・Single-row layout of iPad OS shortcut keys ・3-year battery life (assuming 2 hours per day) ・3 modes (typing/sketching/reading) ・Bluetooth connectivity ・Built-in holder for Logitech Crayon or Apple Pencil
Feature
Specification
Includes holder for Logitech Crayon/Apple Pencil, front and back protection, waterproof, easy-to-clean fabric and durable plastic, viewing angle (°): typing mode: 58, viewing mode: 10

Ulasan Produk

Tidak ada ulasan