Magnetic Laboratries Sliding USB

Sebelum PPN:
Rp459.900 - Rp629.900
Spesifikasi
Cap TypeSliding type
Operating Humidity (%)20~90
Operating Temperature Range (°C)0 to 70
Power SupplyUSB bus power
Reading Speed240MB/s
Supported OSWin8.1 / 10 + Mac10.11 or later
TypeLong life USB (pSLC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts flash technology that is also used for industrial purposes. It is more resistant to repeated writing than normal USB memory, and has a long life that can be used safely for a long time. Uses pSLC technology, which has about 10 times the number of rewrites than MLC/3D TLC.

Ulasan Produk

Tidak ada ulasan