Spesifikasi
| AS ONE Part Number | 64-0867-46 |
|---|---|
| Feature | Washable |
| Material | New silicon |
| Suitable For | Keyboard model number / KB-0325, FMV-KB325, CP484940-01 PC / ESPRIMO for corporations Shipped after May 2011 (K series, D series, etc.) |
| Suitable Manufacturer | Fujitsu |
| Suitable Model | Fujitsu FMV-ESPRIMO Japanese keyboard *Not compatible with antibacterial vertical keyboards. |
| Suitable Models | KB-0325.KB-0326.KU-0326.FMV-KB325.CP484940-01 |
| Type | For desktop |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
We use high-grade silicon, which is also used in the medical field.
It is a durable material that does not tear easily and has excellent resilience.
The soft touch is gentle on the hands and also has the effect of preventing tendonitis.
Even if tea or coffee spills, you can wash it with a neutral detergent, so you can rest assured.
Protects the keyboard from dust and dirt.
* Not compatible with antibacterial vertical keyboards.
It is a durable material that does not tear easily and has excellent resilience.
The soft touch is gentle on the hands and also has the effect of preventing tendonitis.
Even if tea or coffee spills, you can wash it with a neutral detergent, so you can rest assured.
Protects the keyboard from dust and dirt.
* Not compatible with antibacterial vertical keyboards.
Ulasan Produk
Tidak ada ulasan



















































































































































