Spesifikasi
| AS ONE Part Number | 64-0863-23 |
|---|---|
| Feature | High transparency, washable, high durability |
| Material | New silicon |
| Suitable Manufacturer | NEC |
| Suitable Models | NEC Mate USB 109 keyboard, PC-VP-KB15, PC-D-KBEULA series, PC-E-KBEULA series |
| Type | For desktop |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
We use high-grade silicon, which is also used in the medical field.
It is a durable material that does not tear easily and has excellent resilience.
The soft touch is gentle on the hands and also has the effect of preventing tendonitis.
Even if tea or coffee spills, you can wash it with a neutral detergent, so you can rest assured.
Protects the keyboard from dust and dirt.
It is a durable material that does not tear easily and has excellent resilience.
The soft touch is gentle on the hands and also has the effect of preventing tendonitis.
Even if tea or coffee spills, you can wash it with a neutral detergent, so you can rest assured.
Protects the keyboard from dust and dirt.
Ulasan Produk
Tidak ada ulasan



















































































































































