SANWA SUPPLY Silent wireless blue LED mouse

Sebelum PPN:
Rp479.900
Spesifikasi
AS ONE Part Number64-0910-09
Battery LifeAbout 700 days
Communication Distance (m)Wooden desk (non-magnetic material): radius of about 10, steel desk (magnetic material): radius of about 2
Connector ShapeUSB (A type connector)
Continuous Operating TimeAbout 170 hours
Continuous Standby TimeAbout 18000 hours
Dimensions, Width W x Depth D x Height H (mm)Mouse: 75 x 110 x 40mm, Receiver: 14.3 x 18.5 x 6
Included AccessoriesReceiver, AAA batteries (for testing) x 2, Instruction manual
InterfaceUSB HID specification Ver.1.1 compliant (can also be used with USB3.1 / 3.0 / 2.0 interface)
Mass (g)Mouse: Approximately 67, Receiver: Approximately 1.65
Number of Buttons2 buttons, 2 side buttons, wheel (scroll) button, count switch button
Power SupplyBattery operated
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600 counts / inch
Suitable ModelsPC with Windows (DOS / V), Apple Mac series (model with USB port (A type connector).)
Supported OSWindows 10.8.1.8.7,macOS 10.12~10.14,Mac OS X 10.3~10.11,Mac OS X 10.9,Mac OS X Mountain Lion,Windows(R) 8(RP x64),Windows(R) 10,Windows(R) 8.1,macOS Sierra
Type of ConnectionWireless
Wireless Communication System2.4GHz RF radio system (ID between mouse and receiver is fixed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A left-handed wireless mouse with a side button on the right side of the mouse.
A silent switch is used for left and right clicks and side buttons.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m.
The cursor speed can be switched between 800, 1200, and 1600 counts according to the application. Easy speed switching just by pressing the count switching button.
It is equipped with a blue LED that is more sensitive than the red optical type.
Comes with a power ON / OFF switch to prevent battery consumption when not in use.
The receiver is easy to store by simply inserting it into the back of the mouse body.
It is convenient for both right-handed people and those who want to use their right hand for other things such as the numeric keypad and pen.
* Only when there is no radio wave interference.
* When operating the mouse about 5% while using the computer for 8 hours a day. (When using alkaline AAA batteries)
* This is a manufacturer's calculated value that does not take into account natural discharge, etc., and is not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note.
* Side buttons cannot be used on the Mac series.
* Mac OS X (10.3 or later) can be scrolled only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, and Finder, which are installed as standard. Also, the operation by pressing the wheel button is not supported.
* The radio wave communication range varies depending on the usage environment.
* Some models may not be compatible.
* All other product names mentioned in this text are registered trademarks or trademarks of their respective manufacturers.

Ulasan Produk

Tidak ada ulasan