Spesifikasi
| AS ONE Part Number | 64-0911-34 |
|---|---|
| Cable Length (m) | About 1.5 |
| Color | Black |
| Connector Shape | USB (A type connector) |
| Dimensions, Width W x Depth D x Height H (mm) | 66.7x108x40.2 |
| Interface | USB HID specification version 1.1 compliant |
| Mass (g) | About 85.2 |
| Reading method | Optical sensor method (blue LED) |
| Resolution | 800, 1200, 1600, 2000 counts / inch |
| Suitable Models | PC with Windows (DOS / V), Apple Mac series |
| Supported OS | Windows 10.8.1.8.7,macOS 10.12~10.14,Mac OS X 10.3~10.11 |
| Type of Connection | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A wired mouse shaped to fit in the palm of your hand.
It is equipped with two "back / forward" buttons that can be operated with the side buttons at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser.
* Cannot be used with the Apple Mac series.
The frequently used "back button" is larger than the "forward button" and can be pressed by simply raising your thumb.
A silent switch is used for left and right clicks, side buttons, and count switching buttons.
Equipped with a blue LED optical sensor for smooth operation.
The cursor speed can be switched between 800, 1200, 1600, and 2000 counts according to the application.
Easy speed switching just by pressing the count switching button.
It is a hassle-free and easy connection that can be used just by inserting it. No need to install troublesome software.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass.
* Tracking ability may decrease on regular patterns.
* Can also be used with a USB 3.1 / 3.0 / 2.0 interface.
* Models with a USB port (A type connector).
* Side buttons cannot be used on the Mac series.
* Mac OS X (10.3 or later) can be scrolled only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, and Finder, which are installed as standard. Also, the operation by pressing the wheel button is not supported.
* Some models may not be compatible.
* All other product names mentioned in this text are registered trademarks or trademarks of their respective manufacturers.
It is equipped with two "back / forward" buttons that can be operated with the side buttons at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser.
* Cannot be used with the Apple Mac series.
The frequently used "back button" is larger than the "forward button" and can be pressed by simply raising your thumb.
A silent switch is used for left and right clicks, side buttons, and count switching buttons.
Equipped with a blue LED optical sensor for smooth operation.
The cursor speed can be switched between 800, 1200, 1600, and 2000 counts according to the application.
Easy speed switching just by pressing the count switching button.
It is a hassle-free and easy connection that can be used just by inserting it. No need to install troublesome software.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass.
* Tracking ability may decrease on regular patterns.
* Can also be used with a USB 3.1 / 3.0 / 2.0 interface.
* Models with a USB port (A type connector).
* Side buttons cannot be used on the Mac series.
* Mac OS X (10.3 or later) can be scrolled only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, and Finder, which are installed as standard. Also, the operation by pressing the wheel button is not supported.
* Some models may not be compatible.
* All other product names mentioned in this text are registered trademarks or trademarks of their respective manufacturers.
Feature
Specification2 buttons, 2 side buttons, wheel (scroll) button, count switch button
Ulasan Produk
Tidak ada ulasan



















































































































































/hvP113521643-1.jpg)
