SANWA SUPPLY Silent mouse

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number64-0868-85
Cable Length (m)1.5
ColorWhite
Connector ShapeUSB connector (A type)
Dimensions (mm)W58xD104xH36
InterfaceUSB HID specification version 1.1 compliant * Can also be used with USB3.1 / 3.0 / 2.0 interface.
Mass (g)82
Reading methodOptical sensor method
Resolution1000count/inch
Suitable ModelsWindows PCs DOS / V PCs, NECPC98-NX series AppleMac series * Models with USB port (A type connector)
Supported OSWindows7 / Vista / XP / 2000 / Me / 98SE / 98 and MacOSX (10.2 or later)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Mac OS X (10.3 or later) can be scrolled only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, and Finder, which are installed as standard. Also, the operation by pressing the wheel button is not supported.
Feature
Specification
(Button) 2 buttons, wheel (scroll) button

Ulasan Produk

Tidak ada ulasan