Logicool Signature Slim Wireless Keyboard K950

Sebelum PPN:
Rp2.299.900
Spesifikasi
Angle AdjustmentTilt legs (8 degree typing angle)
Battery Life36 months
KeyJapanese layout, (structure/design) pantograph, (shortcut keys) screenshots, music playback, mute/unmute, volume control, etc.
Operating Distance10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Battery2 x AAA batteries
Supported OS[Logi Bolt USB Receiver] Windows 10, Windows 11 and later, macOS 11 and later, ChromeOS, Linux; [Bluetooth(R) Low Energy] Windows 10, Windows 11 and later, macOS 11 and later, ChromeOS, Linux, Android 9.0 and later
Type of ConnectionWireless
WirelessI/F:USB Bluetooth(R) Low Energy
Wireless Communication SystemVia Bluetooth or Logi Bolt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although it is a full-size keyboard with a numeric keypad, its slim and stylish design fits in with any workspace. Although the main body is thin, it has a sturdy design and is highly durable, so you can use it for a long time. The weight of the main body (685g) is not too light or too heavy, so it maintains stability when typing and the main body does not shift. The key touch is light and quiet, so you can maintain a working environment that improves concentration, and you can use it in the office without worrying about your surroundings. In addition, the tilt leg on the bottom with an 8-degree angle allows you to adjust the height, so you can type in a comfortable position even when used for a long time. The weight of the main body (685g) is not too light or too heavy, so it maintains stability when typing and the main body does not shift. The key touch is light and quiet, so you can maintain a working environment that improves concentration, and you can use it in the office without worrying about your surroundings. In addition, the tilt leg on the bottom with an 8-degree angle allows you to adjust the height, so you can type in a comfortable position even when used for a long time. If you turn on Bluetooth(R) on the device you want to connect, you can easily connect by pressing and holding the Easy Switch(TM) button on the top left of the keyboard. Up to three devices can be connected simultaneously, allowing you to work while switching between your PC, tablet, and smartphone.

Ulasan Produk

Tidak ada ulasan