SANWA SUPPLY shredder

Sebelum PPN:
Rp10.999.900
Spesifikasi
Continuous Operating Time60 minutes (can be restarted after 40 minutes of rest)
Dust box capacity (L)28
Noise Level (dB)64.3 *Approx. 64.3 when shredding 1 sheet, Approx. 62.4 when shredding 8 sheets
Power Consumption (W)240
Power Input (V)AC100(50/60Hz)
Shred shapeMicro cut
Shredable MaterialCopy paper, DVD, CD, card, stapler
Shredding Capacity200 sheets *Max. 200 sheets in auto feed, 8 sheets in manual feed
Shredding Size (mm)3x9
Shredding Speed2.2 m/min (for automatic paper feeding), 1 sheet by hand: approx. 3.1 m/min, 8 sheets by hand: approx. 2.2 m/min
Suitable Paper SizeA4 copy paper
Width of Inlet (mm)Width 220 (A4 paper), 123 (DVD, CD, Blu-ray)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just put the documents you want to shred into the tray and they will be automatically shredded all at once.
Up to 200 documents* can be input at one time. It can handle large amounts of documents automatically, contributing to increased office efficiency. A4 PPC paper 64g/m 2
Manual shredding can also shred up to 8 pieces.
The shredded paper shape is 3 x 9mm micro cut.
You can shred one DVD or CD.
Auto feed shredding can be operated continuously for 60 minutes. Manual shredding can be operated continuously for 20 minutes.
Equipped with auto start/stop mode function. When paper is input into the input slot, it is automatically shredded. It will stop automatically when finished.
Equipped with an auto cut-off function that prevents the motor from burning out due to paper jams.
Equipped with an LED that makes it easy to tell when the door is ajar or overheating.

Ulasan Produk

Tidak ada ulasan