SANWA SUPPLY shredder

Sebelum PPN:
Rp24.999.900
Spesifikasi
Continuous Operating Time90 minutes (can be restarted after 40 minutes of rest)
Dust box capacity (L)50
Maximum Paper Width for Shredding310mm
Noise Level (dB)55
Power Consumption (W)852
Power Input (V)AC100(50/60Hz)
Set Contents1 maintenance oil 250ml, 3 garbage bags
Shred shapecross cut
Shredable Materialcopy paper, card, stapler
Shredding Capacity25 sheets * Supports shredding with staples of size 10 or less. A3 copy paper / 17 sheets, card / 1 sheet
Shredding Size (mm)4x40
Shredding Speed2.5m / min
Suitable Paper SizeA3 copy paper
Width of Inlet (mm)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The paper shredding shape is 4 x 40 mm cross cut.
It can shred up to 25 sheets of A4 copy paper and 17 sheets of A3 copy paper.
Cards can be shredded.
It can operate continuously for 90 minutes.
Equipped with an auto start/stop mode, it automatically shreds paper when it is inserted into the feed slot and stops automatically when finished.
It is equipped with an auto cut-off function that prevents the motor from burning out due to paper jams.
It has a reverse rotation switch that allows you to remove paper when it jams.
It comes with an LED that makes it easy to see if the door is half-open or if the engine is overheating.
Garbage bags can be attached.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan