Green House SDXC Memory Card UHS-I Class 10 64GB

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number68-4221-84
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large capacity, high speed transfer SDXC card Ultra-high speed model capable of stable recording of 4K video Comes with an INDEX sticker that you can write notes on and stick on the hard case Comes with a hard case for easy carrying Comes with a protection switch to prevent accidental deletion Compliant with the SDMI (Secure Digital Music Initiative) standard Environmentally friendly with reduced lead and other content, RoHS compliant Eco-packaging that saves paper resources
Feature
Specification
*Asbestos: Not contained*RoHS Directive: Compliant*J-Moss: Not applicable*Environmental self-declaration mark: None*Radio Law notes: Does not emit radio waves*Telecommunications Business Law notes: Does not connect to public lines*Radio Law: Not applicable*Telecommunications Business Law: Not applicable*Legal related confirmation date: 20170802*Electrical Appliance and Material Safety Law (main unit): Not applicable*Electrical Appliance and Material Safety Law (accessories, etc.): Not applicable*Electrical Appliance and Material Safety Law (notes): Does not have a battery**RoHS Directive information is current as of March 2024.

Ulasan Produk

Tidak ada ulasan