Green House SDXC memory card UHS-I class 10
#Grup produk P113519806
Sebelum PPN:
Rp2.899.900 - Rp6.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Included Accessories | INDEX seal, hard case, 3 year warranty |
|---|---|
| Mass (g) | About 2.0 |
| Operating Humidity Range | 25% to 93% (no condensation) |
| Operating Temperature (°C) | 0 to 70 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 24.0x32.0x2.1 |
| Power Supply Voltage (V) | 2.7~3.6 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| SD speed class | 10 |
| UHS Speed Class | UHS-I SDR104 U1 |
| Warranty Period | 3 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An SDXC card that supports UHS speed class 1.
Comes with a hard case for easy carrying
Comes with a hard case for easy carrying
Ulasan Produk
Tidak ada ulasan




















































































































































