Green House SDHC/SDXC memory card UHS-I Class 10

Sebelum PPN:
Rp1.199.900
Spesifikasi
Capacity (gb)128
Current Consumption (mA)400 (UHS-I mode maximum)
Included AccessoriesINDEX seal, hard case, 3 year warranty
Mass (g)About 2.0
Operating Humidity Range0% to 93% (no condensation)
Operating Temperature (°C)0 to 70
Outer Dimensions, Width W x Depth D x Height H (mm)24.0x32.0x2.1
Power Supply Voltage (V)2.7~3.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
SD speed classCLASS10
StandardSD Physical Layer Specification Ver.6.10
Transfer Speed (MB/s)\"Reading\" maximum 80, \"writing\" maximum 20 (in UHS-I mode)
UHS Speed ClassUHS-I U1
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDXC/SDHC card compatible with high-speed SD bus interface "UHS-I"
*This card does not support the copyright protection function (CPRM).

Ulasan Produk

Tidak ada ulasan