Green House SDHC memory card with data recovery service

Sebelum PPN:
Rp669.900 - Rp759.900
Spesifikasi
Mass (g)About 2.0
Operating Humidity Range25% to 95% (no condensation)
Operating Temperature (°C)0 to 70
Outer Dimensions, Width W x Depth D x Height H (mm)24.0x32.0x2.1
Power Supply Voltage (V)2.7~3.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
SD speed classClass10
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDHC memory card with "data restoration service" which is reliable in case of emergency.
Comes with a hard case that is convenient to carry.

Ulasan Produk

Tidak ada ulasan