Green House SDHC memory card

Sebelum PPN:
Rp559.900
Spesifikasi
Capacity (gb)64
Current Consumption (mA)400 (UHS-I mode maximum)
Mass (g)About 2
Operating Humidity (%)0 to 93 (no condensation)
Operating Temperature Range (°C)0 to 70
Outer Dimensions, Width W x Depth D x Height H (mm)24x32x2.1
Power Supply Voltage (V)2.7~3.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
SD speed classClass10
Transfer Speed (MB/s)\"Reading\" maximum 80, \"writing\" maximum 20 (in UHS-I mode)
UHS Speed ClassUHS-I U1
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDXC/SDHC card compatible with high-speed SD bus interface "UHS-I"

Ulasan Produk

Tidak ada ulasan