Green House SDHC card for drive recorder/action camera

Sebelum PPN:
Rp1.199.900 - Rp1.899.900
Spesifikasi
Current Consumption (mA)When writing (maximum) 100
Fall Endurance (m)Fall implementation from 1.5
Included AccessoriesHard case, INDEX label, warranty card
Mass (g)About 2.0
Operating Humidity (%)25-93 (no condensation)
Operating Temperature Range (°C)-25 to +85
Outer Dimensions, Width W x Depth D x Height H (mm)24.0x32.0x2.1
Power Supply Voltage (V)2.7~3.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
StrengthBending strength: 10N, Torque strength: 0.15N ±2.5 deg.
Temperature / Humidity Range for Storage-40°C to +85°C, 25% to 93% (non-condensing)
UHS Speed ClassUHS-I
Warranty Period1 year
cycle of insertion/removal10000 times

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In-vehicle SDHC card for drive recorders and car navigation systems.
Even if the power is suddenly turned off due to a sudden accident or malfunction, the power supply is protected against damage to the data.
Equipped with MLC NAND flash.
With an operating temperature of -25°C to +85°C, you can rest assured even in the car in midsummer.
Auto refresh function.
Feature
Specification
NAND flash type: MLC, ESD: ±4KV (metal terminals), BCH ECC function: 50bit/1KByte, Write distribution: Global wear-leveling

Ulasan Produk

Tidak ada ulasan