SANWA SUPPLY Rewind USB numeric keypad

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number64-0910-13
Cable Length (cm)Up to 55
ColorBlack
Connector ShapeUSB A connector male
Dimensions, Width W x Depth D x Height H (mm)86x130x17
InterfaceUSB HID1.1 compliant
Key pitch (mm)19
Key stroke (mm)2.7±0.5
Mass (g)88
Number of Keys20 keys (19 keys + Numlock key)
Operating Force60±10g
Suitable ModelWindows-equipped (DOS/V) laptop
Supported OSWindows 10.8.1.8.7,Windows(R) 8(RP x64),Windows(R) 10,Windows(R) 8.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We adopt winding cable which can regulate the length of cable. The same pantograph keys as laptops are used, so you can comfortably input even if you press the edge of the key. This is an isolation type with independent keys. Reduces nail snagging. It has a "Tab" key and a "00" key. It is convenient for accounting work and work that requires a lot of number input. It is designed with an angle of inclination for easy input.

Ulasan Produk

Tidak ada ulasan