SANWA SUPPLY relay adapter

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
ConnectorHDMI Female to HDMI Female (HDMI Type A Female to HDMI Type A Female)
Connector ShapeHDMI Jack to HDMI Jack (HDMI Type A Connector Female - Type A Connector Female)
Connector TypeHDMI-HDMI
Conversion TypeMale-female
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Models<Cable> HDMI cable with HDMI plug (HDMI type A male) *The total length of the two cables must be within 5m.
adapter-TypeHDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adapter that converts the male connector of an HDMI cable into an HDMI female connector. You can use your existing HDMI cable as an extension cable. If you have two HDMI cables at hand, you can use them as relays and extensions, so there is no need to purchase new long cables. *The total length of the two cables must be within 5m.
8K (60Hz) / 4K (120Hz) resolution compatible 8K (7680 x 4320) / 60Hz, 4K (3840 x 2160) / 120Hz resolution is supported.
*It may not be possible depending on the specifications of the device and cable used. *For 8K resolution, please use an UltraHighSpeedHDMI certified cable. *For 4K/60Hz resolution, please use a PremiumHDMI certified cable.
Feature
Specification
Gold-plated Pin, Gold-plated SHELL

Ulasan Produk

Tidak ada ulasan