SANWA SUPPLY Rechargeable wireless blue LED mouse

Sebelum PPN:
Rp569.900
Spesifikasi
AS ONE Part Number64-0903-02
ColorBlack
Communication Distance (m)About 10 (wooden desk / radius), about 2 (steel desk / radius)
Connector ShapeUSB (A type)
Continuous Operation Time62 hours
Continuous Standby Time2500 hours
Dimensions, Width W x Depth D x Height H (mm)60x105x40
Included AccessoriesCharging cable x 1
InterfaceUSB HID specification Ver.1.1 compliant * Can also be used with USB3.1 / 3.0 / 2.0 interface.
Mass (g)78.5
Number of Buttons3
Power SupplyRechargeable
Reading methodOptical sensor method (blue LED)
Resolution1000(count/inch)
Type of Connectionwireless
Wireless Communication System2.4GHz RF radio wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan