SANWA SUPPLY PS / 2 / USB compatible PC automatic switching device

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number64-0863-03
Number of Connections8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch and operate up to 8 PCs with one console (keyboard, mouse, display). Supports resolutions up to ultra-high resolution 2048 x 1536 dots that can maximize the image quality of high-performance displays. You can connect to your computer via PS/2 or USB. You can also connect a PC with a PS/2 connection and a PC with a USB connection together. The keyboard and mouse are compatible with dual interfaces that can be connected with either PS/2 or USB. Cross-interface connections such as USB for the mouse and PS/2 for the keyboard are also possible. It has a keyboard and mouse emulation function. No matter what port the KVM switch selects, it avoids boot errors when the computer starts up. It supports Windows OS, Mac OS and Linux. It can also be used in an environment where multiple OSs coexist. The auto scan mode which switches a port automatically at a fixed time interval is carried. It is ideal for checking the operating status of a personal computer. Since it supports hot plugging, there is no need to turn off the switcher when adding or removing computers, making maintenance easy. Supports cascade connection up to 2 levels. Up to 64 PCs can be controlled from one console. An all-in-one connector that integrates the signals of the keyboard, mouse, and display into one is used. Easy to connect and clean appearance. It can be attached to a 19-inch server rack. (A 1U size mounting bracket is included.) Switching can be done by button switching on the front panel, hot key switching by key input, or switching by OSD screen. Equipped with a multi-functional OSD that is convenient for system management, such as limiting the OSD screen that can be operated by the user level, a broadcast function that shuts down all computers from the console at the same time, and a two-level password security function.
*This product does not include a connection cable with a computer. Please purchase a separate connection cable according to the connection connector. * Bluetooth is not supported. *The USB hub port on the keyboard cannot be used via this product. * It may not work with keyboards with fingerprint authentication function, keyboards with touchpad, etc. * NEC PC98-NX series and PC-9801 series are not guaranteed to work. * 84 keyboards and AT standard keyboards are not supported. *Special buttons and function keys that require driver installation on keyboards and mice may not work via this switcher. *Resume/suspend function by one-touch button is not supported. *This product is a domestic specification, and we do not guarantee or support overseas operation.

Ulasan Produk

Tidak ada ulasan