Artec [School teaching materials and educational toys] Programmable Color Changing Clock

Sebelum PPN:
Rp759.900
Spesifikasi
AS ONE Part Number68-1986-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A programming clock that is also compatible with ipadOS and ChromeOS. Equipped with four types of sensors (brightness sensor, temperature sensor, sound sensor, touch sensor), full-color LED, and buzzer. No software installation required. *Chrome browser and internet connection required.
Feature
Specification
*Product size: 76.5 x 80 x 78 mm*Set contents: Main unit x 1, circuit board x 1, electronic component backing x 1, buzzer x 1, solder x 1, screws x 3, USB (AtoC) cable x 1, stereo mini plug cable x 1, name sticker x 1*Material: ABS*Weight (g): 180*Packaging: Gift boxed

Ulasan Produk

Tidak ada ulasan