SANWA SUPPLY Printer converter cable

Sebelum PPN:
Rp969.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A converter that connects a computer with a USB interface to a printer with a Centronics interface (IEEE1284 compliant).
Supports two-way communication of Windows.
It works with the standard Windows OS driver, so no software installation is required.
Feature
Specification
[USB hub] ■ Interface standard: USB specification Ver1.1 compliant ■ Connector shape (PC connection side): USB Type-A ■ Connector shape (upstream): USB1.1 A connector male ■ Power supply: Bus power ■ Conversion destination connector : Centronics 36pin [Serial port] ■ Port shape: Centronics 36pin male [Common specifications] ■ Supported OS Windows: 10, 8.1, 8, 7, Vista, XP ■ Supported models: DOS / V personal computers of each company * However, models with a USB port * Some models may not be supported. Printers from various companies IEEE1284 compliant Printers with a Centronics 36-pin female connector * Some models may not be compatible. * Some printers cannot use the bidirectional communication function depending on the model. * WPS (Windows Printing System) printers are not supported. * Sleep / resume may not be supported. ■ AC adapter: None ■ Current consumption (maximum): Approximately 100mA maximum ■ Set contents: Main unit x 1, Instruction manual x 1 ■ Cable length: Approximately 5m

Ulasan Produk

Tidak ada ulasan