Magnetic Laboratries Power tap with HIDISC USB port 4 outlets + USB-Ax3 port
#Grup produk P113513848
Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Color | White |
| Function | Power-saving independent switch, anti-tracking cover, 180°swing plug, lightning guard, safety dust shutter |
| Number of Outlets | 4 mouths (with individual switches) |
| Outlet Specification | Outlet outlet: With dust prevention shutter |
| Plug Shape | swing |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rating | AC 125V 14A/max total 1400W |
| Switch | Individual |
| USB Port | Output: 5V/3.4A (TOTAL) |
| USB Port Number | 3 USB-A ports |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cord retractable lightning guard Convenient to carry Compact body PD20W Supports ultra-fast charging
Ulasan Produk
Tidak ada ulasan




















































































































































