SANWA SUPPLY Power strip_retaining shutter

Sebelum PPN:
Rp729.900 - Rp839.900
Spesifikasi
FunctionAC lightning guard, centralized switch, illuminated switch, anti-pullout, shutter, double structure, double insulated cable
Number of Outlets7
Outlet Type3P (removal lock)
Plug Shape3P
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity15A.125V
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The central switch can turn five outlets on and off. Two outlets are always-on (white sockets), making them convenient for connecting devices that are always powered.
The outlet is a 7-outlet tap with a 3P anti-pullout shutter.
It comes with a magnet that allows you to temporarily fix it to a steel desk, etc.
It uses a central switch with a lamp that allows you to check the power status at a glance.
The built-in lightning surge absorption element protects equipment from lightning.
We use environmentally friendly simple vinyl (PE material) packaging.
Feature
Specification
*PSE compliant: Yes *Outlet shape: 3P *Plug specifications: Parallel type *Insulating cap: None *Outlet type: Anti-pullout type

Ulasan Produk

Tidak ada ulasan