SANWA SUPPLY Power strip_retaining shutter

Sebelum PPN:
Rp669.900 - Rp829.900
Spesifikasi
FunctionAC lightning guard, anti-slip, shutter, double structure, double insulated cable, swing plug, with insulating cap
Number of Outlets7
Outlet Type3P (removal lock)
Plug ShapeWith 2P ground cord
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity15A.125V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with a magnet that allows you to temporarily fix it to a steel desk, etc.
The outlet is a 7-outlet tap with a 3P anti-pullout shutter.
The plug uses a 2P swing plug with an insulating cap, which is effective in preventing tracking fires.
The built-in lightning surge absorption element protects equipment from lightning.
We use environmentally friendly simple vinyl (PE material) packaging.
Feature
Specification
*PSE conformity standard: Yes *Outlet shape: 3P *Plug specifications: Swing type *Insulating cap: Yes *Outlet type: Anti-pullout type

Ulasan Produk

Tidak ada ulasan