Spesifikasi
| Function | AC lightning guard, centralized switch, illuminated switch, anti-pullout, shutter, double structure, double insulated cable |
|---|---|
| Number of Outlets | 7 |
| Outlet Type | 3P (removal lock) |
| Plug Shape | 3P |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Capacity | 15A.125V |
| Switch | Centralized switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The central switch allows you to turn on/off all 7 outlets at once.
The outlet is a 7-outlet tap with a 3P anti-pullout shutter.
It comes with a magnet that allows you to temporarily fix it to a steel desk, etc.
It uses a central switch with a lamp that allows you to check the power status at a glance.
The built-in lightning surge absorption element protects equipment from lightning.
We use environmentally friendly simple vinyl (PE material) packaging.
The outlet is a 7-outlet tap with a 3P anti-pullout shutter.
It comes with a magnet that allows you to temporarily fix it to a steel desk, etc.
It uses a central switch with a lamp that allows you to check the power status at a glance.
The built-in lightning surge absorption element protects equipment from lightning.
We use environmentally friendly simple vinyl (PE material) packaging.
Feature
Specification*PSE compliant: Yes *Outlet shape: 3P *Plug specifications: Parallel type *Insulating cap: None *Outlet type: Anti-pullout type
Ulasan Produk
Tidak ada ulasan




















































































































































