SANWA SUPPLY Power strip with USB fast charging function GaN PD67W

Sebelum PPN:
Rp1.399.900
Spesifikasi
Applicable RegionsOnly available in Japan. *Cannot be used outside of Japan.
Cable Length (m)2
Dimensions (mm)62.5x62.5x49.1
FunctionDouble insulated cable, no insulating cap
Number of Outlets3 mouths
Outlet Type2P/normal type/parallel type
Plug ShapeStraight
Power Cable (m)2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating125V/10A/up to 1250W total
USB Port Number3 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 3-port AC power strip with 3 USB Type-C ports and high output that can charge any device from laptops to tablets and smartphones. It is equipped with the USB PD standard (PD3.1) next-generation semiconductor GaN (gallium nitride) USB charging function, and supports up to 67W with high output that suppresses heat generation. The display on the front shows the power consumption of the connected device (total of C1 + C2 + C3 ports) so you can check the charging status and feel safe. The output power distribution is automatically switched according to the port usage status, so you can use it efficiently and safely.

Ulasan Produk

Tidak ada ulasan