Spesifikasi
| Applicable Regions | Only in Japan. Cannot be used outside of Japan. |
|---|---|
| Applicable Standard | PSE compliance standards available |
| Code Type | Double covered cord |
| Color | White |
| Conductor Size (mm²) | HVFF1.5x2 cores |
| Finished Dimensions (mm) | About 4.2 x 7.6 |
| Interval (mm) | Inlet spacing: 28 |
| Limit Voltage (V) | 775 |
| Maximum Surge Voltage (V) | 3000 |
| Outlet | Normal type |
| Outlet Type | 2P |
| Plug Shape | L type |
| Power Cable (m) | 3 |
| Protective Function | Overcurrent protection function |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Capacity | Up to 14A.100V1400W |
| Rated Output | USB port: DC5V/3A When using only Type-Cx1, it supports up to PD30W. When using USB-A and Type-C at the same time, it supports 15W each. |
| Shutter | Yes |
| Switch | Centralized switch |
| USB Port Number | 3 port |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a 2P, 5-outlet power strip with 3 USB charging ports. The USB port has one Type-C port, which supports PD30W and allows for fast charging. It comes with a slide stand that can hold up to 3 smartphones or tablets. It has a built-in lightning guard to protect your equipment from dreaded lightning. It uses an L-shaped plug with an insulating cap to prevent tracking fires. The socket has a dust-proof shutter to prevent tracking fires and children from playing with it. It is a double-insulated cord that is effective in preventing electric shock and fire due to broken wires or torn insulation.
Ulasan Produk
Tidak ada ulasan




















































































































































