SANWA SUPPLY Power strip with smartphone stand

Sebelum PPN:
Rp1.099.900
Spesifikasi
Applicable RegionsOnly in Japan. Cannot be used outside of Japan.
Applicable StandardPSE compliance standards available
Code TypeDouble covered cord
ColorWhite
Conductor Size (mm²)HVFF1.5x2 cores
Finished Dimensions (mm)About 4.2 x 7.6
Interval (mm)Inlet spacing: 28
Limit Voltage (V)775
Maximum Surge Voltage (V)3000
OutletNormal type
Outlet Type2P
Plug ShapeL type
Power Cable (m)1.5
Protective FunctionOvercurrent protection function
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated CapacityUp to 14A.100V1400W
Rated OutputUSB port: DC5V/3A When using only Type-Cx1, it supports up to PD30W. When using USB-A and Type-C at the same time, it supports 15W each.
ShutterYes
SwitchCentralized switch
USB Port Number3 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 2P, 5-outlet power strip with 3 USB charging ports. The USB port has one Type-C port, which supports PD30W and allows for fast charging. It comes with a slide stand that can hold up to 3 smartphones or tablets. It has a built-in lightning guard to protect your equipment from dreaded lightning. It uses an L-shaped plug with an insulating cap to prevent tracking fires. The socket has a dust-proof shutter to prevent tracking fires and children from playing with it. It is a double-insulated cord that is effective in preventing electric shock and fire due to broken wires or torn insulation.

Ulasan Produk

Tidak ada ulasan