Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Chip breaker | Reset switch type breaker function |
| Dimensions, Width W x Depth D x Height H (mm) | 99x99x162 |
| Function | Double insulated cable with insulating cap / Non-slip rubber on the bottom / Wall hanging hole and temporary fixing hole on the bottom |
| Included Accessories | 4 temporary fixing screws |
| Interval (mm) | Slot: 35 |
| Number of Outlets | 12 mouths |
| Outlet Type | 2P / normal type |
| Output | [USB] Total 5V 3AUSB-C PD30W (5V 3AA/9V 3A/12V 2.5A/15V 2A/20V 1.5A) |
| Plug Shape | Swing plug |
| Power Cable (m) | 2 |
| Protective Function | Overcurrent protection function |
| Rated Output | Max 3A |
| Rating | 100V/14A |
| Switch | Centralized switch |
| USB Port Number | 3 port |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a tower-type power strip with PD30W specifications that can be charged with 12 AC outlets that can be plugged in from 4 directions, 2 USB-A ports, and 1 Type-C port. It has a centralized switch so you can turn it on/off all at once, including the USB charging port. It can be temporarily fixed with a hook on the bottom.
Ulasan Produk
Tidak ada ulasan




















































































































































