Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | White |
| Function | Dustproof shutter, double coating, swing plug, insulating cap |
| Number of Outlets | 3 |
| Outlet Type | 2P/Normal |
| Plug Shape | Swing plug |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rating | 125V/15A |
| Standard | PSE compliant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This fire prevention safety tap series features dust prevention and tracking fire prevention functions. It is safe and equipped with a shutter to prevent dust from entering. It also helps prevent children from playing with it.
It uses a protective insulated cord that improves safety and reliability.
It uses a swing plug with an insulating cap that supports an expanded range of tracking prevention measures (tracking resistance test).
The swing plug with insulating cap uses thermosetting resin (glow wire combustion test), making it safer against heat.
The tap body is also compactly designed and has a sharp finish, so it can be used in a variety of places.
It uses a protective insulated cord that improves safety and reliability.
It uses a swing plug with an insulating cap that supports an expanded range of tracking prevention measures (tracking resistance test).
The swing plug with insulating cap uses thermosetting resin (glow wire combustion test), making it safer against heat.
The tap body is also compactly designed and has a sharp finish, so it can be used in a variety of places.
Ulasan Produk
Tidak ada ulasan




















































































































































